Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed