Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21
22 X 4.25 TL FF PUL
Description
22X4.25 TL FLAT FACE PUL ; POR TL FF PULLEY
Part # 330275
BDI # 275184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley