Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P38-5M-15-JA HTD

COMPARE

P38-5M-15-JA HTD

Description
P38-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114641

BDI # 255590

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.37
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-5M-25-JA HTD

COMPARE

P38-5M-25-JA HTD

Description
P38-5M-25-JA HTD SYNCH SPROCKET

DODGE

Part # 114655

BDI # 255603

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.37
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY