Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX-31S-68 MPB
Description
14MX-31S-68-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482092
BDI # 20508893
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
PB14MX-31S-125 MPB
Description
14MX-31S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482169
BDI # 20509047
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore