PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling