Features
Pilot Diameter - Millimeter:
393.7
Pilot Diameter - Inch:
15.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
228.6
Nominal Bolt Circle Diameter Round - Inch:
12.75
Other Features:
1-1/16-7 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
323.85
3535B TL ADAPTER
Description
3535B TL ADAPTER ; 6-1/4" OD BUSHED 6-1/4" PILOT DIA
Part # 3535B TL ADAPTER
BDI # 257070
Features
Pilot Diameter - Millimeter:
158.75
Pilot Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
127
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1.12
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.33
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1.09
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.582
S20-8 TL
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # S20-8 TL
BDI # 251477
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.57
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85