BF1083 210-CC 70.24 TAPERED
Description
BF10C21T07024 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1083 210-CC 70.24 TAPERED
BDI # 296992
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.66
BF1083 180-CC 70.24 TAPERED
Description
BF10C18T07024 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1083 180-CC 70.24 TAPERED
BDI # 296974
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.77
BF883 180-CC 84.21 TAPERED
Description
BF8C18T08421 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF883 180-CC 84.21 TAPERED
BDI # 297276
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.88
BF883 180-CC 75.45 TAPERED
Description
BF8C18T07545 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF883 180-CC 75.45 TAPERED
BDI # 297273
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.88
BF483 140-LN 75.45 TAPERED
Description
BF4L14T07545 HELICAL SPEED REDUCER ; NON RETURNABLE
Part # BF483 140-LN 75.45 TAPERED
BDI # 297213
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.39