H12C21S01078
Description
HB1282 210-CC 10.78 2-7/8 ; 10.78 2-7/8" SHFT
Part # H12C21S01078
BDI # 298446
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
HB482 140-CC 9.76 1-1/4IN SHFT
Description
H4C14S00976 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00976
BDI # 298704
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482 140-CC 12.25 1-1/4IN SHFT
Description
H4C14S01225 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S01225
BDI # 298710
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482 180-CC 12.25 1-1/4IN SHFT
Description
H4C18S01225 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C18S01225
BDI # 298772
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB882 160SEP 10.85 2-1/8IN SHFT
Description
H8S16S01085 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S16S01085
BDI # 299049
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
26.58
Overall Width - Inch:
13.07