Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
15