HB683 56-CC 126.41 1-5/8IN SHFT
Description
H6C56S12641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C56S12641
BDI # 298954
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.12
Overall Width - Inch:
10.35
HB1083 180-CC 126.90 2-3/8IN SHFT
Description
H10C18S12690 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S12690
BDI # 298387
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
HB483 56-CC 132.34 1-1/4IN SHFT
Description
H4C56S13234 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C56S13234
BDI # 298848
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
H14C25S12337
Description
HB1483 250-CC 123.37 3-5/8 ; 123.37 3-5/8" SHFT
Part # H14C25S12337
BDI # 298512
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.31
Overall Width - Inch:
20.07
H14C21S12337
Description
HB1483 210-CC 123.37 3-5/8 ; 123.37 3-5/8" SHFT
Part # H14C21S12337
BDI # 298497
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07