H12C18S18536
Description
HB1283 180-CC 185.36 2-7/8 ; 185.36 2-7/8" SHFT
Part # H12C18S18536
BDI # 298443
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.96
Overall Width - Inch:
22.84
H16C25S16372
Description
HB1683 250-CC 163.72 4 SHFT ; 163.72 4" SHFT
Part # H16C25S16372
BDI # 298543
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84
HB1083 180-CC 175.78 2-3/8IN SHFT
Description
H10C18S17578 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S17578
BDI # 298390
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
H16C28S16372
Description
HB1683 280-CC 163.72 4 SHFT ; 163.72 4" SHFT
Part # H16C28S16372
BDI # 298557
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
34.63
Overall Width - Inch:
22.84