Features
Component:
Sleeve Assembly
Width - Millimeter:
96.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
Width - Inch:
3.813
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
138.125
Width - Inch:
3.75
PS90 X 3 3/4
Description
PS90 3 3/4 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011589
BDI # 239865
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
3.75
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
3.75
23136KC3
Description
23136KC3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 054975
BDI # 27307304
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing