6014 2RS C3 BULK
Description
6014 2RS C3 BULK RADIAL BALL BEARING ; 70MM ID 110MM OD 20MM WIDE SEALED
Part # 6014 2RS C3 BULK
BDI # 21488535
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005 2RS C3
Description
6005 2RS C3 BALL BEARING ; 25MM BORE 47MM OD 12MM OR WID
Part # 6005 2RS C3
BDI # 21488417
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265457
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000 2RS C3 BULK
Description
6000 2RS C3 BULK RADIAL BALL BEARING ; 10MM ID 25MM OD 8MM WIDE SEALED
Part # 6000 2RS C3 BULK
BDI # 21488399
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205 2RS C3
Description
6205 2RS C3 BALL BEARING ; 25MM BORE 52MM OD 15MM WD
Part # 6205 2RS C3
BDI # 18151605
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265459
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS6000 2RS
Description
SS6000 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6000 2RS
BDI # 21488863
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No