1604 2RS
Description
1604 2RS RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 11/32" WD SR 2 SEALS
Part # 1604 2RS
BDI # 1472235
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259713
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1616 2RS
Description
1616 2RS BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR 2 SEALS
Part # 1616 2RS
BDI # 15062547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259753
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
604 2RS
Description
604 2RS RADIAL BALL BEARING ; 4MM ID 12MM OD 4MM WIDE SEALED
Part # 604 2RS
BDI # 21488544
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
16B-2 O/L
Description
16B-2 ROLLER CHAIN OFFSET LINK ; 1" PITCH DOUBLE STRAND
Part # 16B-2 O/L
BDI # 21488428
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598240
SUCSFL207-20 FM222
Description
SUCSFL207-20 FM222 FLANGE BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSFL207-20 FM222
BDI # 21488603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2