1604 2RS
Description
1604 2RS RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 11/32" WD SR 2 SEALS
Part # 1604 2RS
BDI # 1472235
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259713
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1616 2RS
Description
1616 2RS BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR 2 SEALS
Part # 1616 2RS
BDI # 15062547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259753
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300 2RS C3
Description
6300 2RS C3 BALL BEARING ; 10MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 6300 2RS C3
BDI # 18151769
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265429
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS6205 2RS
Description
SS6205 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6205 2RS
BDI # 21488957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001 2RS C3
Description
6001 2RS C3 BALL BEARING ; 12MM BORE 28MM OD 8MM WD
Part # 6001 2RS C3
BDI # 18151585
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No