SUCSFL207-20 FM222
Description
SUCSFL207-20 FM222 FLANGE BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSFL207-20 FM222
BDI # 21488603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Stainless steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SUCSP207-20 FM222
Description
SUCSP207-20 FM222 PILLOW BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSP207-20 FM222
BDI # 21489080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Cylindrical
Global Part Number GPN:
561105
Mounting Method:
Set Screw