5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200 ZZ
Description
5200 ZZ DEEP GRV BALL BEARING ; DBL ROW 10MM ID X 30MM OD X 14.3MM WD
Part # 5200 ZZ
BDI # 15073459
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493653
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5207 ZZ
Description
5207 ZZ ANGULAR CONTACT BEARING ; 35MM BORE 72MM OD 27MM WD DR 2 MTL SHLD
Part # 5207 ZZ
BDI # 18151402
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493675
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200 2RS
Description
5200 2RS ANGULAR CONTACT BEARING ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS
Part # 5200 2RS
BDI # 18151381
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493654
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205 2RS
Description
5205 2RS ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR 2 SEALS
Part # 5205 2RS
BDI # 18151395
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493638
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)