10B-2 O/L
Description
10B-2 O/L CHAIN OFFSET LINK ; 10B-2 0.625MM CHAIN PITCH COTTERED
Part # 10B-2 O/L
BDI # 18151233
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598215
C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
C2050 O/L
Description
C2050 O/L CHAIN OFFSET LINK ; C2050 1-1/4" CHAIN PITCH COTTERED
Part # C2050 O/L
BDI # 18151826
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Global Part Number GPN:
598195
12B-1 C/L
Description
12B-1 C/L CHAIN CONNECTING LINK ; 12B 0.75MM CHAIN PITCH SPRING CLIP
Part # 12B-1 C/L
BDI # 18151242
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598216
Chain Series:
Standard
Internal Special Features:
No
40-2 O/L
Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40-2 O/L
BDI # 18151281
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598160