QF2AH-T7T-32-LKT
Description
QF2AH-T7T-32-LKT FLANGED BLOCK BEARING ; 2-BOLT
Part # QF2AH-T7T-32-LKT
BDI # 20883295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
2 Piece Split
Other Features:
Split Poly-Round Bearing | Split KleanCap Sleeve | Black Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Split Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
2
NA4AJ-T7T-38-LKT
Description
NA4AJ-T7T-38-LKT FLANGED BLOCK BEARING ; 4-BOLT
Part # NA4AJ-T7T-38-LKT
BDI # 20883301
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
2 Piece Split
Other Features:
Split Poly-Round Bearing | Split KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Split Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
QFT4E4T-32T
Description
QFT4E4T-32T PILLOW BLOCK BEARING ; SPLIT COLLAR
Part # QFT4E4T-32T
BDI # 20866821
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
2 Piece Split
Other Features:
Polymer Block Bearing | RFB Solution | Split Type | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
304 Stainless Steel
Mounting Method:
Double Lock Collar Split Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
Rolling Element:
Sleeve Bearing
QFIUL7T-48-TLK
Description
QFIUL7T-48-TLK SELF-ALIGNING INSERT BRG
Part # QFIUL7T-48-TLK
BDI # 20883021
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outer Race Profile:
Spherical
Other Features:
Split Poly-Round | Black Finish
Mounting Method:
Double Lock Collar Split Sleeve
QF4AG-T7T-26-T
Description
QF4AG-T7T-26-T FLANGE BLOCK BEARING ; NON RETURNABLE SS 4-BOLT
Part # QF4AG-T7T-26-T
BDI # 22836997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.642
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
2 Piece Split
Other Features:
Split Poly-Round Bearing | With Split Locking Sleeve | Black Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Split Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
4