22315-E1-XL-C3
Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM
Part # 22315-E1-XL-C3
BDI # 1410811
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7218-B-XL-MP-UA
Description
7218-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 90MM X 160MM
Part # 7218-B-XL-MP-UA
BDI # 1151845
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235524
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7209-B-XL-TVP
Description
7209-B-XL-TVP X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 7209-B-XL-TVP
BDI # 1151718
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235474
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6406-A
Description
6406-A DEEP GROOVE BALL BEARING ; 30MM BORE 90MM OD 23MM WD SR OPEN
Part # 6406-A
BDI # 1151434
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3245
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No