6202-2Z-L038
Description
6202-2Z-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6202-2Z-L038
BDI # 1411013
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3165
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU202-E-XL-M1A
Description
NU202-E-XL-M1A X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 15MM ID X 35MM OD
Part # NU202-E-XL-M1A
BDI # 1163372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448658
Number of Rows of Rollers:
Single Row