3311-BD-XL-2Z-TVH
Description
3311-BD-XL-2Z-TVH X-LIFE BEARING ; ANGULAR CONTACT 55MM X 120MM X 49.2MM
Part # 3311-BD-XL-2Z-TVH
BDI # 19409202
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3311-BD-XL-2Z-TVH-C3
Description
3311-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 55MM X 120MM X 49.2MM
Part # 3311-BD-XL-2Z-TVH-C3
BDI # 20618468
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3311-BD-XL-2Z-C3
Description
3311-BD-XL-2Z-C3 X-LIFE BEARING ; ANGULAR CONTACT 55MM X 120MM X 49.2MM
Part # 3311-BD-XL-2Z-C3
BDI # 19409201
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)