B7017-C-2RSD-T-P4S-DUL
Description
B7017-C-2RSD-T-P4S-DUL
Part # B7017-C-2RSD-T-P4S-DUL
BDI # 19409962
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS7016-E-T-P4S-DBL
Description
HCS7016E.T.P4S.DBL ; SPINDLE BALL BEARING
Part # HCS7016-E-T-P4S-DBL
BDI # 18102070
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS7018-E-T-P4S-DTL
Description
HCS7018E.T.P4S.DTL ; SPINDLE BALL BEARING
Part # HCS7018-E-T-P4S-DTL
BDI # 18102076
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS7018-E-T-P4S-DUL
Description
HSS7018-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7018-E-T-P4S-DUL
BDI # 1159145
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS7020-E-T-P4S-DUL
Description
HSS7020-E-T-P4S-DUL SPINDLE BEARING
Part # HSS7020-E-T-P4S-DUL
BDI # 1159149
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring