7228-B-XL-MP-UO
Description
7228-B-XL-MP-UO X-LIFE BEARING ; ANGULAR CONTACT 140MM X 250MM X 42MM
Part # 7228-B-XL-MP-UO
BDI # 1411210
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235558
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257285
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7230-B-XL-MP
Description
7230-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT 150MM X 270MM X 45MM
Part # 7230-B-XL-MP
BDI # 1151916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235559
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7320-B-XL-MP-UL
Description
7320-B-XL-MP-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7320-B-XL-MP-UL
BDI # 1152229
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0