XCB71905-E-2RSD-T-P4S-UL
Description
FAG XCB71905-E-2RSD-T-P4S-UL
Part # XCB71905-E-2RSD-T-P4S-UL
BDI # 17029406
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS7009-C-T-P4S-UL
Description
HCS7009-C-T-P4S-UL SPINDLE BEARING ; POR NON RETURNABLE
Part # HCS7009-C-T-P4S-UL
BDI # 17026978
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HS71913-E-T-P4S-UL
Description
HS71913-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HS71913-E-T-P4S-UL
BDI # 1412368
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HS7018-E-T-P4S-UL
Description
HS7018-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7018-E-T-P4S-UL
BDI # 1412367
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B7212-E-2RSD-T-P4S-UL
Description
B7212-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7212-E-2RSD-T-P4S-UL
BDI # 19410146
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring