Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235752
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2212-E-XL-TVP2
Description
NU2212E.TVP2 ; CYLINDRICAL ROLLER BEARING
Part # NU2212-E-XL-TVP2
BDI # 1163763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448818
Number of Rows of Rollers:
Single Row
NUP216-E-XL-TVP2
Description
NUP216E.TVP2 ; CYLINDRICAL ROLLER BEARING
Part # NUP216-E-XL-TVP2
BDI # 1165051
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449272
Number of Rows of Rollers:
Single Row
WS22211-E1-XL-2RSR
Description
WS22211-E1-XL-2RSR ; SEALED SPHERICAL ROLLER BEARING
Part # WS22211-E1-XL-2RSR
BDI # 20617574
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2307-E-XL-TVP2-C3
Description
NU2307E.TVP2.C3 ; CYLINDRICAL ROLLER BEARING
Part # NU2307-E-XL-TVP2-C3
BDI # 1164075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448942
Number of Rows of Rollers:
Single Row