23996-B-MB
Description
23996-B-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23996-B-MB
BDI # 1142476
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23996-B-K-MB-C3
Description
23996-B-K-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23996-B-K-MB-C3
BDI # 1142482
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23996-B-MB-C2
Description
23996-B-MB-C2 SPHERICAL ROLLER BEARING ; NON-RETURNABLE 480MM X 650MM X 128MM
Part # 23996-B-MB-C2
BDI # 24858150
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23996-B-MB-R260-310
Description
23996-B-MB-R260-310 SPHR RLR BEARING ; 480MM ID X 650MM OD X 128MM W
Part # 23996-B-MB-R260-310
BDI # 24862405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2088-E-M1A-C3
Description
NU2088-E-M1A-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 440MM ID X 650MM OD
Part # NU2088-E-M1A-C3
BDI # 1163445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No