618/1000-MA
Description
618/1000-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA
BDI # 1148974
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/1000-MA-C3
Description
618/1000-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA-C3
BDI # 1148975
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
230/850-B-K-MB-C3-T52BW
Description
230/850-B-K-MB-C3-T52BW SPHR RLR BRG
Part # 230/850-B-K-MB-T52BW-C3
BDI # 1140477
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
294/710-E1-XL-MB
Description
294/710-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR
Part # 294/710-E1-XL-MB
BDI # 1143384
Features
Height - Millimeter:
308
Bore 1 - Inch:
27.953
Bore 2 - Millimeter:
917
Height - Inch:
12.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass