NU322-E-XL-M1A-J30PC-R95-115NA
Description
NU322-E-XL-M1A-J30PC-R95-115NA X-LIFE ; CYLINDRICAL RLR BRG POR NON-RETURNABLE
Part # NU322-E-XL-M1A-J30PC-R95-115NA
BDI # 24860546
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7418-B-XL-MPBS-UO
Description
7418-B-MPBS-UO ; SINGLE ROW ANGULAR CONTACT BALL BEARINGS
Part # 7418-B-XL-MPBS-UO
BDI # 19409620
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU420-XL-M1-C4
Description
NU420-XL-M1-C4 X-LIFE CYL RLR BRG ; NON RETURNABLE
Part # NU420-XL-M1-C4
BDI # 1164924
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN:
449223
Number of Rows of Rollers:
Single Row
NU322-E-TVP2-C4
Description
NU322E.TVP2.C4 ; CYLINDRICAL ROLLER BEARING
Part # NU322-E-TVP2-C4
BDI # 1164760
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449160
Number of Rows of Rollers:
Single Row