HCS7009-C-T-P4S-UL
Description
HCS7009-C-T-P4S-UL SPINDLE BEARING ; POR NON RETURNABLE
Part # HCS7009-C-T-P4S-UL
BDI # 17026978
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
NN3012-AS-M-SP
Description
NN3012-AS-M-SP CYL ROLLER BEARING ; DOUBLE ROW 60MM ID X 95MM OD X 26MM WD
Part # NN3012-AS-M-SP
BDI # 18102359
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
XCB71905-E-2RSD-T-P4S-UL
Description
FAG XCB71905-E-2RSD-T-P4S-UL
Part # XCB71905-E-2RSD-T-P4S-UL
BDI # 17029406
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7409-B-XL-MP
Description
7409-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT 45MM X 120MM X 29MM
Part # 7409-B-XL-MP
BDI # 1411223
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235842
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU207-E-XL-M1-C3
Description
NU207-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM
Part # NU207-E-XL-M1-C3
BDI # 1411335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448683
Number of Rows of Rollers:
Single Row