NU1036-XL-M1A-P5-C4
Description
NU1036-XL-M1A-P5-C4 X-LIFE CYL RLR BRG ; PRECISION SPINDLE BRG
Part # NU1036-XL-M1A-P5-C4
BDI # 21490107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No