NJ328-E-XL-M1-C3
Description
NJ328-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ328-E-XL-M1-C3
BDI # 1162872
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448522
Number of Rows of Rollers:
Single Row
QJ328-N2-MPA
Description
QJ328-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE SINGLE ROW
Part # QJ328-N2-MPA
BDI # 1165991
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235795
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ328-N2-MPA-C3
Description
QJ328-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE SINGLE ROW
Part # QJ328-N2-MPA-C3
BDI # 17050123
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235977
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N328-E-XL-M1-C3
Description
N328-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # N328-E-XL-M1-C3
BDI # 1161743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448021
Number of Rows of Rollers:
Single Row
3314-BD-XL-C3
Description
3314-BD-XL-C3 X-LIFE BALL BEARING ; ANGULAR CONTACT 70MM X 150MM X 63.5MM
Part # 3314-BD-XL-C3
BDI # 20618314
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)