RENEP KN 68 NA 5GAL PAIL
Description
RENEP KN 68 NA 5GAL SLIDEWAY OIL ; 68 SQ MM/S VISCOSITY AT 40 DEG C
Part # 601931369
BDI # 21470844
Features
Product Name And Type:
Specialty Lubricant
Container Type:
Pail
Typical Use:
Slideway | Gear
Texture:
Liquid
Color:
Amber
AIR LUBE 10W/NR-24/1PINT BTL
Description
AIR LUBE 10W/NR-24/1PINT ; 1 PT LIQUID AMBER COLOR 24/CASE
Part # 601927515
BDI # 21510086
Features
Container Type:
Bottle
Typical Use:
Pneumatic Equipment
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Synthetic
AIR LUBE 10W/NR-6/1GAL BTL
Description
AIR LUBE 10W/NR-6/1GAL ; LIQUID AMBER COLOR 6/CASE
Part # 601927539
BDI # 21510087
Features
Container Type:
Bottle
Typical Use:
Pneumatic Equipment
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Synthetic
RENOLIN CLP 220 55GAL DRUM
Description
RENOLIN CLP 220-55GAL DRUM ; POR
Part # 65301400062
BDI # 21469635
Features
Other Features:
Heavy Duty
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Mineral Oil