P144-14MGT-170
Description
P144-14MGT-170 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 170MM W
Part # 77117144
BDI # 1125465
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
170