Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.54
Outside Diameter - Millimeter:
115.3
Other Features:
30 Inch HG Vacuum Rating | Bend Radius 16 Inch | Synthetic High Tensile Textile With Steel Wire Helix Reinforcement | With Blue Stripe
Typical Use:
Suction and Discharge Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX100FT STEER 4688CN HOSE 150PSI
Description
4X100 FUEL 150D SMOOTH ; PETROLEUM HOSE NON-RETURNABLE
Part # 4INX100FT STEER 4688CN HOSE 150PSI
BDI # 18202274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.51
Outside Diameter - Millimeter:
114.554
Other Features:
2 High Tensile Synthetic Textile Cord Braid with Static Conductor
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
101.6
Color:
Black
4-1/2INX10FT 63SB AIR AND MP 5PSI
Description
4-1/2X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 4-1/2INX10FT 63SB AIR AND MP 5PSI
BDI # 18201825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
114.3
Color:
Black
4INX100FT LONGHORN 4688AF HOSE
Description
4INX100FT LONGHORN 4688AF HOSE
Part # 4INX100FT LONGHORN 4688AF HOSE
BDI # 18202289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4046 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 4IN 4663G HEAVY WALL 10PSI 10FT
BDI # 22284118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.23
Outside Diameter - Millimeter:
107.442
Other Features:
7 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
101.6
Color:
Black