2BK62 1-3/8
Description
2BK62 1.3/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
Part # 2BK62 1-3/8
BDI # 1102354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
BK62 1-1/8
Description
BK62 1.1/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
Part # BK62 1-1/8
BDI # 1121606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
8
SS 8MX-60S-21 2012
Description
SS 8MX-60S-21 2012 SYNCHRONOUS PULLEY ; 8MM P 60GROVES
Part # SS 8MX-60S-21 2012
BDI # 1132713
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.96
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed