Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255248
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6211-00-30E
Description
GBC.6211-00-30E RADIAL BALL BEARING ; 2.1654"X3.937"X0.8268" SINGLE ROW
Part # 6211-00-30E
BDI # 426415
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270531
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6211-88-30E
Description
GBC.6211-88-30E RADIAL BALL BEARING ; 2.1654"X3.937"X0.8268" SINGLE ROW
Part # 6211-88-30E
BDI # 426416
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270392
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6211-77-30E
Description
6211-77-30E RADIAL BALL BEARING ; 2.1654"X3.937"X0.8268" SINGLE ROW
Part # 6211-77-30E
BDI # 426417
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270352
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6309-77-30E
Description
GBC.6309-77-30E RADIAL BALL BEARING ; 1.7717"X3.937"X0.9843" SINGLE ROW
Part # 6309-77-30E
BDI # 426450
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270364
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No