SSHERA35ES 43.53 56C 1.438
Description
SSHERA35ES 43.53 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA35ES 43.53 56C 1.438
BDI # 21437454
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69