SSW264 100/1 B WR 56C
Description
SSW264 100/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW264 100/1 B WR 56C
BDI # 23689757
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2601 100/1 WR SINGLE OUTPUT
Description
2601 100/1 WR SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2601 100/1 WR SINGLE OUTPUT
BDI # 23703172
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.65
211 100/1 A WR
Description
211 100/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 211 100/1 A WR
BDI # 23686252
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
52.324
Mounting Method:
Direct Mounted
324 100/1 B WR 182TC
Description
324 100/1 B WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 324 100/1 B WR 182TC
BDI # 23698166
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted