FB220 X 2
Description
1002-02225 FLANGE BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE 4 BOLT
Part # FB220 X 2
BDI # 485533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.539
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard | With Set Screw
Global Part Number GPN:
546099
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
B220 X 2-7/16
Description
B220 X 2-7/16 BALL BEARING INSERT ; 2.44" ID X 3" H X 5"L X 5"W
Part # B220 X 2-7/16
BDI # 484554
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.037
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
FB230 X 1-1/4
Description
FB230 X 1-1/4 FLANGE BLOCK BALL BEARING ; 1-1/4" BORE 4 BOLT CAST IRON HOUSING
Part # FB230 X 1-1/4
BDI # 15069485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard | With Set Screw
Global Part Number GPN:
545815
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130