2405 150/1 WR 56C 1.438
Description
2405 150/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2405 150/1 WR 56C 1.438
BDI # 23703156
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
2605 150/1 WR 56C 1.188
Description
2605 150/1 WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 150/1 WR 56C 1.188
BDI # 23703407
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3205 150/1 WR 143TC 2.188
Description
3205 150/1 WR 143TC 2.188 WORM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 150/1 WR 143TC 2.188
BDI # 23704140
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3205 150/1 WR 143TC 1.438
Description
3205 150/1 WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 150/1 WR 143TC 1.438
BDI # 23704083
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2606 150/1 WR 56C 1.438 SIDE MOUNT
Description
2606 150/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 150/1 WR 56C 1.438 SIDE MOUNT
BDI # 23703601
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Flange Outside Diameter - Millimeter:
11.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted