Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
6.07
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
6.67
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
5.49
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.5
Nominal Center Distance - Inch:
2.5
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19
AL635 36/1 A 143TC 1.125
Description
NOT AVAILABLE IN US
Part # AL635 36/1 A 143TC 1.125
BDI # 476027
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.5
Nominal Center Distance - Inch:
2.5
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
7.19