NATV20-PP
Description
NATV20-PP CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA
Part # NATV20-PP
BDI # 1181639
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239776
NATR20-PP-A
Description
NATR20-PP-A CAM FOLLOWER BEARING ; 1.85" RLR DIA .787" ID
Part # NATR20-PP-A
BDI # 18316280
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239735
LR5302-2HRS-TVH-XL
Description
LR5302-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE MTO 15MM IDX47MM ODX19MM
Part # LR5302-2HRS-TVH-XL
BDI # 1175341
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239668