NUKR72-X-A
Description
NUKR72-X-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKR72-X-A
BDI # 27371710
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Labyrinth Seals
PWTR35-2RS-XL
Description
PWTR35-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # PWTR35-2RS-XL
BDI # 20087512
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239859
NUTR3072
Description
NUTR3072 CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 72MM RLR DIA
Part # NUTR3072-A
BDI # 18313632
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239829
PWTR35-2RS-RR-XL
Description
PWTR35-2RS-RR-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # PWTR35-2RS-RR-XL
BDI # 24585689
Features
Roller Width - Inch:
1.142
Roller Width - Millimeter:
29
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Contact Lip Seals | With Inner Ring
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUKRE72-A
Description
NUKRE72-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE72-A
BDI # 18313975
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239968