D35B15H
Description
D35B15H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 15 TEETH PILOT BORE
Part # D35B15H
BDI # 20641087
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore