Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
40BS12H .75 BORE
Description
40BS12H .75 BORE ROLLER CHAIN SPROCKET ; 40 12 TEETH 1 ROW HT
Part # 40BS12H .75 BORE
BDI # 20641349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS14H 3/4 KWSS
Description
40BS14H 3/4 KWSS ROLLER CHAIN SPROCKET ; 40 14 TEETH 1 ROW HT
Part # 40BS14H 3/4 KWSS
BDI # 20641379
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore