E40B22H
Description
E40B22H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 22 TEETH PILOT BORE
Part # E40B22H
BDI # 20642137
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore