80QD35 XSF
Description
80QD35 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 35 TEETH
Part # 80QD35 XSF
BDI # 20644599
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
60B35H
Description
60B35H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH PILOT BORE
Part # 60B35H
BDI # 20644123
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.783
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60BS35H 1.25 BORE
Description
60BS35H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -1/4 BORE
Part # 60BS35H 1.25 BORE
BDI # 20644105
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H 1-3/4
Description
60BS35H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -3/4 BORE
Part # 60BS35H 1-3/4
BDI # 20644109
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore