100QD28H XE
Description
100QD28H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 28 TEETH
Part # 100QD28H XE
BDI # 20638865
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
40QD28H XSH
Description
40QD28H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 28 TEETH
Part # 40QD28H XSH
BDI # 20641179
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
80BTB28H
Description
80BTB28H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 28 TEETH TAPER LOCK
Part # 80BTB28H
BDI # 20645173
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
120QD28H XE
Description
120QD28H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 28 TEETH
Part # 120QD28H XE
BDI # 20638551
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
35QD28 XJA
Description
35QD28 XJA ROLLER CHAIN SPROCKET ; ANSI 35 QD 28 TEETH
Part # 35QD28 XJA
BDI # 20640579
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed