100QD28H XE
Description
100QD28H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 28 TEETH
Part # 100QD28H XE
BDI # 20638865
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
120QD28H XE
Description
120QD28H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 28 TEETH
Part # 120QD28H XE
BDI # 20638551
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
140B28H
Description
140B28H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 28 TEETH PILOT BORE
Part # 140B28H
BDI # 20639489
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore
160B28H
Description
160B28H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 28 TEETH PILOT BORE
Part # 160B28H
BDI # 20639679
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Rough Bore
100BTB28H
Description
100BTB28H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 28 TEETH TAPER LOCK
Part # 100BTB28H
BDI # 20638703
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed